STAUFF

STAUFF Clamp assembly SM-112-PP-BK-LI-M-W3

  • ERIKS:14869866
Image 1
Save to list

€1.56/ pieceexcl. VAT

€1.89incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
12 mm
Group
1
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Black
Mounting method
Mounting rail nut
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Without
With bolts
Slotted head screw
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately