STAUFF

STAUFF Clamp assembly SM-110a-PA-H-DP-AS-SI-M-W3

  • ERIKS:14869837
Image 1
Save to list

€3.97/ pieceexcl. VAT

€4.80incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
10 mm
Group
1A
Clamp body design
Smooth
Material clamp
Polyamide
Colour
Black
Mounting method
Mounting rail nut
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Cover plate
Material safety locking plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately