STAUFF

STAUFF Clamp assembly SM-106a-SA87-H-DP-AS-M-W3-A

  • ERIKS:14738388
Image 1
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
6 mm
Group
1A
Clamp body design
Smooth
Material clamp
Santoprene
Colour
Black
Mounting method
Mounting rail nut
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components assembled