STAUFF

STAUFF Clamp assembly GMV 6050 PPH-DPAL-AS M W13#A

  • ERIKS:14869631
Image 1
Save to list

€24.69/ pieceexcl. VAT

€29.87incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
50 mm
Group
6S
Clamp body design
Smooth
Material clamp
Polypropylene
Colour
Green
Mounting method
Mounting rail nut
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Cover plate
Material cover plate
Steel, phosphated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, uncoated
Assembling & Kitting
Components supplied seperately