STAUFF

STAUFF Clamp assembly GMV-6042-AL-IS-M-W5

  • ERIKS:14869729
Image 1
Save to list

€79.89/ pieceexcl. VAT

€96.67incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
42 mm
Group
6S
Clamp body design
Profiled
Material clamp
Aluminium
Colour
Silver
Mounting method
Mounting rail nut
Material rail nut
Stainless steel 316 (V4A)
Fastening manner
Without
With bolts
Socket cap screw
Thread
Metric
Material bolts
Stainless steel 316 (V4A)
Assembling & Kitting
Components supplied seperately