STAUFF

STAUFF Clamp assembly GMV-5038-PA-H-DPAL-AS-M-W13

  • ERIKS:14724048
Image 1
Save to list

€18.66/ pieceexcl. VAT

€22.58incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
38 mm
Group
5S
Clamp body design
Smooth
Material clamp
Polyamide
Colour
Black
Mounting method
Mounting rail nut
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Cover plate
Material cover plate
Steel, phosphated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, uncoated
Assembling & Kitting
Components supplied seperately