STAUFF

STAUFF Clamp assembly DSP-108a-AL-LI-M-W10

  • ERIKS:14731260
Image 1
Save to list

€9.74/ pieceexcl. VAT

€11.79incl. VAT

9999999999 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
8 mm
Group
1A
Clamp body design
Profiled
Material clamp
Aluminium
Colour
Silver
Mounting method
Twin weld plate
Fastening manner
Without
With bolts
Slotted head screw
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately