STAUFF

STAUFF Clamp assembly CRA-325-PA-H-DP-AS-M-W3-A

  • ERIKS:14869578
Image 1
Save to list

€11.04/ pieceexcl. VAT

€13.36incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
25 mm
Group
3
Clamp body design
Smooth
Material clamp
Polyamide
Colour
Black
Mounting method
Channel rail adaptor
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components assembled