STAUFF

STAUFF Clamp assembly CRA-325-AL-IS-M-W3

  • ERIKS:14869575
Image 1
Save to list

€10.35/ pieceexcl. VAT

€12.52incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
25 mm
Group
3
Clamp body design
Profiled
Material clamp
Aluminium
Colour
Silver
Mounting method
Channel rail adaptor
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Without
With bolts
Socket cap screw
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately