STAUFF

STAUFF Clamp assembly CRA-3009.5-PP-IS-M-W3

  • ERIKS:14869549
Image 1
Save to list

€11.46/ pieceexcl. VAT

€13.87incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
9.5 mm
Group
3S
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
Channel rail adaptor
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Without
With bolts
Socket cap screw
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately