STAUFF

STAUFF Clamp assembly CRA-218-PP-H-SIG-AF-M-W5

  • ERIKS:14869547
Image 1
Save to list

€30.94/ pieceexcl. VAT

€37.44incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
18 mm
Group
2
Clamp body design
Smooth
Material clamp
Polypropylene
Colour
Green
Mounting method
Channel rail adaptor
Material rail nut
Stainless steel 316 (V4A)
Fastening manner
Safety locking plate
Material safety locking plate
Stainless steel 316 (V4A)
With bolts
Stacking bolt
Thread
Metric
Material bolts
Stainless steel 316 (V4A)
Assembling & Kitting
Components supplied seperately