STAUFF

STAUFF Clamp assembly CRA-212.7-PP-IS-M-W5

  • ERIKS:14102023
Image 1
Save to list

€21.15/ pieceexcl. VAT

€25.59incl. VAT

9999999999 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
12.7 mm
Group
2
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
Channel rail adaptor
Material rail nut
Stainless steel 316 (V4A)
Fastening manner
Without
With bolts
Socket cap screw
Thread
Metric
Material bolts
Stainless steel 316 (V4A)
Assembling & Kitting
Components supplied seperately