STAUFF

STAUFF Clamp assembly CRA-112a-AL-IS-M-W3

  • ERIKS:14869530
Image 1
Save to list

€9.15/ pieceexcl. VAT

€11.07incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
12 mm
Group
1A
Clamp body design
Profiled
Material clamp
Aluminium
Colour
Silver
Mounting method
Channel rail adaptor
Material rail nut
Carbon steel, zinc/nickel-plated
Fastening manner
Without
With bolts
Socket cap screw
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately