STAUFF

STAUFF Clamp assembly BSP-644.5-PP-DP-AS-M-W3

  • ERIKS:14869518
Image 1
Save to list

€5.50/ pieceexcl. VAT

€6.66incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
44.5 mm
Group
6
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
Bridge weld plate
Material weld plate
Carbon steel, zinc/nickel-plated
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately