STAUFF

STAUFF Clamp assembly 8088.9-PP-DPAL-AS-M-W3

  • ERIKS:14869500
Image 1
Save to list

€87.81/ pieceexcl. VAT

€106.25incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
88.9 mm
Group
8S
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Cover plate
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately