STAUFF

STAUFF Clamp assembly 7073-PA-R-SIP-AF-M-W2

  • ERIKS:14869489
Image 1
Save to list

€80.32/ pieceexcl. VAT

€97.19incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
73 mm
Group
7S
Clamp body design
Elastomer insert
Material clamp
Polyamide
Colour
Black
Material insert
Thermoplastic Elastomer
Mounting method
without mounting accessories
Fastening manner
Safety locking plate
Material safety locking plate
Steel, phosphated
With bolts
Stacking bolt
Thread
Metric
Material bolts
Steel, phosphated
Assembling & Kitting
Components supplied seperately