STAUFF

STAUFF Clamp assembly 7060-PP-R-DPAL-AS-M-W19-K

  • ERIKS:14738113
Image 1
Save to list

€61.80/ pieceexcl. VAT

€74.78incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
60 mm
Group
7S
Clamp body design
Elastomer insert
Material clamp
Polypropylene
Colour
Green
Material insert
Thermoplastic Elastomer
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Steel, phosphated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, uncoated
Assembling & Kitting
Components packed in kits