STAUFF

STAUFF Clamp assembly 650.8-PP-SIG-AF-M-W3

  • ERIKS:14722273
Image 1
Save to list

€7.91/ pieceexcl. VAT

€9.57incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
50.8 mm
Group
6
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Safety locking plate
Material safety locking plate
Carbon steel, zinc/nickel-plated
With bolts
Stacking bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately