STAUFF

STAUFF Clamp assembly 6033.7-PP-SIP-AF-M-W5

  • ERIKS:14724160
Image 1
Save to list

€91.33/ pieceexcl. VAT

€110.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
33.7 mm
Group
6S
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Safety locking plate
Material safety locking plate
Stainless steel 316 (V4A)
With bolts
Stacking bolt
Thread
Metric
Material bolts
Stainless steel 316 (V4A)
Assembling & Kitting
Components supplied seperately