

€47.99/ pieceexcl. VAT
€58.07incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 33.7 mm |
Group | 6S |
Clamp body design | Profiled |
Material clamp | Aluminium |
Colour | Silver |
Mounting method | without mounting accessories |
Fastening manner | Safety locking plate |
Material safety locking plate | Steel, phosphated |
With bolts | Stacking bolt |
Thread | Metric |
Material bolts | Steel, phosphated |
Assembling & Kitting | Components supplied seperately |