

€38.93/ pieceexcl. VAT
€47.11incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 32 mm |
Group | 6S |
Clamp body design | Elastomer insert |
Material clamp | Polyamide |
Colour | Black |
Material insert | Thermoplastic Elastomer |
Mounting method | without mounting accessories |
Fastening manner | Cover plate |
Material cover plate | Carbon steel, zinc/nickel-plated |
Assembling & Kitting | Components packed in kits |