STAUFF

STAUFF Clamp assembly 542-AL-DP-AS-M-W3

  • ERIKS:14722230
Image 1
Save to list

€8.86/ pieceexcl. VAT

€10.72incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
42 mm
Group
5
Clamp body design
Profiled
Material clamp
Aluminium
Colour
Silver
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately