STAUFF

STAUFF Clamp assembly 538/12-PP-GD-AS-M-W3

  • ERIKS:14723730
Image 1
Save to list

€5.68/ pieceexcl. VAT

€6.87incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
38 mm
Suitable for pipe diameter 2
12 mm
Group
5D
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately