STAUFF

STAUFF Clamp assembly 535-PA-IS-M-W3

  • ERIKS:14722106
Image 1
Save to list

€4.54/ pieceexcl. VAT

€5.49incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
35 mm
Group
5
Clamp body design
Profiled
Material clamp
Polyamide
Colour
Black
Mounting method
without mounting accessories
Fastening manner
Without
With bolts
Socket cap screw
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately