

€6.96/ pieceexcl. VAT
€8.42incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 33.7 mm |
Group | 5 |
Clamp body design | Profiled |
Material clamp | Santoprene |
Colour | Black |
Mounting method | without mounting accessories |
Fastening manner | Without |
With bolts | Socket cap screw |
Thread | Metric |
Material bolts | Stainless steel 316 (V4A) |
Assembling & Kitting | Components supplied seperately |