STAUFF

STAUFF Clamp assembly 533.7/33.7-PP-SI-AF-M-W3

  • ERIKS:14723386
Image 1
Save to list

€5.17/ pieceexcl. VAT

€6.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
33.7 mm
Suitable for pipe diameter 2
33.7 mm
Group
5D
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Safety locking plate
Material safety locking plate
Carbon steel, zinc/nickel-plated
With bolts
Stacking bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately