STAUFF

STAUFF Clamp assembly 428/28-PP-GD-AS-M-W3-K

  • ERIKS:14737944
Image 1
Save to list

€4.41/ pieceexcl. VAT

€5.34incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
28 mm
Suitable for pipe diameter 2
28 mm
Group
4D
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components packed in kits