STAUFF

STAUFF Clamp assembly 427/14.9-PA-H-SI-AF-M-W3

  • ERIKS:14724271
Image 1
Save to list

€8.28/ pieceexcl. VAT

€10.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
27 mm
Suitable for pipe diameter 2
14.9 mm
Group
4D
Clamp body design
Smooth
Material clamp
Polyamide
Colour
Black
Mounting method
without mounting accessories
Fastening manner
Safety locking plate
Material safety locking plate
Carbon steel, zinc/nickel-plated
With bolts
Stacking bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately