STAUFF

STAUFF Clamp assembly 426.9-PP-H-DP-AS-M-W3

  • ERIKS:14722154
Image 1
Save to list

€2.76/ pieceexcl. VAT

€3.34incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
26.9 mm
Group
4
Clamp body design
Smooth
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately