STAUFF

STAUFF Clamp assembly 426.9/26.9-PP-SI-AF-M-W3

  • ERIKS:14723382
Image 1
Save to list

€3.89/ pieceexcl. VAT

€4.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
26.9 mm
Suitable for pipe diameter 2
26.9 mm
Group
4D
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Safety locking plate
Material safety locking plate
Carbon steel, zinc/nickel-plated
With bolts
Stacking bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately