STAUFF

STAUFF Clamp assembly 4022-PA-SIP-AF-M-W3

  • ERIKS:14869333
Image 1
Save to list

€16.23/ pieceexcl. VAT

€19.64incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
22 mm
Group
4S
Clamp body design
Profiled
Material clamp
Polyamide
Colour
Black
Mounting method
without mounting accessories
Fastening manner
Safety locking plate
Material safety locking plate
Carbon steel, zinc/nickel-plated
With bolts
Stacking bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately