STAUFF

STAUFF Clamp assembly 323/23-PA-H-GD-AS-M-W3

  • ERIKS:14723991
Image 1
Save to list

€4.83/ pieceexcl. VAT

€5.84incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
23 mm
Suitable for pipe diameter 2
23 mm
Group
3D
Clamp body design
Smooth
Material clamp
Polyamide
Colour
Black
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately