STAUFF

STAUFF Clamp assembly 322-PA-H-DP-AS-M-W3

  • ERIKS:14722203
Image 1
Save to list

€3.17/ pieceexcl. VAT

€3.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
22 mm
Group
3
Clamp body design
Smooth
Material clamp
Polyamide
Colour
Black
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately