STAUFF

STAUFF Clamp assembly 322/22-PP-GD-AS-M-W4

  • ERIKS:14869293
Image 1
Save to list

€5.54/ pieceexcl. VAT

€6.70incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
22 mm
Suitable for pipe diameter 2
22 mm
Group
3D
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Stainless steel 304 (V2A)
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Stainless steel 304 (V2A)
Assembling & Kitting
Components supplied seperately