STAUFF

STAUFF Clamp assembly 321.3-PA-H-SIG-AF-M-W4

  • ERIKS:14724181
Image 1
Save to list

€10.90/ pieceexcl. VAT

€13.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
21.3 mm
Group
3
Clamp body design
Smooth
Material clamp
Polyamide
Colour
Black
Mounting method
without mounting accessories
Fastening manner
Safety locking plate
Material safety locking plate
Stainless steel 304 (V2A)
With bolts
Stacking bolt
Thread
Metric
Material bolts
Stainless steel 304 (V2A)
Assembling & Kitting
Components supplied seperately