STAUFF

STAUFF Clamp assembly 321.3/21.3-PP-GD-AS-M-W3

  • ERIKS:14331217
Image 1
Save to list

€2.77/ pieceexcl. VAT

€3.35incl. VAT

9999999999 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
21.3 mm
Suitable for pipe diameter 2
21.3 mm
Group
3D
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately