STAUFF

STAUFF Clamp assembly 319-PP-DP-W3

  • ERIKS:14869286
Image 1
Save to list

€1.66/ pieceexcl. VAT

€2.01incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
19 mm
Group
3
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Cover plate
Assembling & Kitting
Components supplied seperately