STAUFF

STAUFF Clamp assembly 3016-AL-2xDPAS-W2-K

  • ERIKS:14737778
Image 1
Save to list

€18.02/ pieceexcl. VAT

€21.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
16 mm
Group
3S
Clamp body design
Profiled
Material clamp
Aluminium
Colour
Silver
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Steel, phosphated
Assembling & Kitting
Components packed in kits