STAUFF

STAUFF Clamp assembly 213.5-AL-SIG-AF-M-W3

  • ERIKS:14722333
Image 1
Save to list

€5.80/ pieceexcl. VAT

€7.02incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
13.5 mm
Group
2
Clamp body design
Profiled
Material clamp
Aluminium
Colour
Silver
Mounting method
without mounting accessories
Fastening manner
Safety locking plate
Material safety locking plate
Carbon steel, zinc/nickel-plated
With bolts
Stacking bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately