STAUFF

STAUFF Clamp assembly 212.7-PA-H-SIG-AF-M-W3

  • ERIKS:14722315
Image 1
Save to list

€3.75/ pieceexcl. VAT

€4.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
12.7 mm
Group
2
Clamp body design
Smooth
Material clamp
Polyamide
Colour
Black
Mounting method
without mounting accessories
Fastening manner
Safety locking plate
Material safety locking plate
Carbon steel, zinc/nickel-plated
With bolts
Stacking bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately