STAUFF

STAUFF Clamp assembly 112-PP-SIG-AF-M-W4

  • ERIKS:14722274
Image 1
Save to list

€5.28/ pieceexcl. VAT

€6.39incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
12 mm
Group
1
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Safety locking plate
Material safety locking plate
Stainless steel 304 (V2A)
With bolts
Stacking bolt
Thread
Metric
Material bolts
Stainless steel 304 (V2A)
Assembling & Kitting
Components supplied seperately