STAUFF

STAUFF Clamp assembly 110a-PA-DP-AS-M-W3

  • ERIKS:14722169
Image 1
Save to list

€2.26/ pieceexcl. VAT

€2.73incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
10 mm
Group
1A
Clamp body design
Profiled
Material clamp
Polyamide
Colour
Black
Mounting method
without mounting accessories
Fastening manner
Cover plate
Material cover plate
Carbon steel, zinc/nickel-plated
With bolts
Hexagon head bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately