

€1.86/ pieceexcl. VAT
€2.25incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 8 mm |
Group | 1A |
Clamp body design | Smooth |
Material clamp | Polypropylene |
Colour | Green |
Mounting method | without mounting accessories |
Fastening manner | Cover plate |
Material cover plate | Carbon steel, zinc/nickel-plated |
With bolts | Hexagon head bolt |
Thread | Metric |
Material bolts | Carbon steel, zinc/nickel-plated |
Assembling & Kitting | Components supplied seperately |