STAUFF

STAUFF Clamp assembly 108-PP-LI-M-W3

  • ERIKS:14722024
Image 1
Save to list

€0.96/ pieceexcl. VAT

€1.16incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
8 mm
Group
1
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Without
With bolts
Slotted head screw
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately