STAUFF

STAUFF Clamp assembly 108/08-PP-SI-AF-M-W3

  • ERIKS:14723363
Image 1
Save to list

€2.16/ pieceexcl. VAT

€2.61incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
8 mm
Suitable for pipe diameter 2
8 mm
Group
1D
Clamp body design
Profiled
Material clamp
Polypropylene
Colour
Green
Mounting method
without mounting accessories
Fastening manner
Safety locking plate
Material safety locking plate
Carbon steel, zinc/nickel-plated
With bolts
Stacking bolt
Thread
Metric
Material bolts
Carbon steel, zinc/nickel-plated
Assembling & Kitting
Components supplied seperately