

€4.56/ pieceexcl. VAT
€5.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Suitable for pipe diameter | 8 mm |
Suitable for pipe diameter 2 | 8 mm |
Group | 1D |
Clamp body design | Smooth |
Material clamp | Polyamide |
Colour | Black |
Mounting method | without mounting accessories |
Fastening manner | Cover plate |
Material cover plate | Stainless steel 304 (V2A) |
With bolts | Hexagon head bolt |
Thread | Metric |
Material bolts | Stainless steel 304 (V2A) |
Assembling & Kitting | Components supplied seperately |