STAUFF

STAUFF Clamp assembly 106a-AL-DP-IS-M-W4

  • ERIKS:14869180
Image 1
Save to list

€5.92/ pieceexcl. VAT

€7.16incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
6 mm
Group
1A
Clamp body design
Profiled
Material clamp
Aluminium
Colour
Silver
Mounting method
without mounting accessories
Fastening manner
Cover plate
With bolts
Socket cap screw
Thread
Metric
Material bolts
Stainless steel 304 (V2A)
Assembling & Kitting
Components supplied seperately