STAUFF

STAUFF Check valve FI-RV-42L-W3-1.5

  • ERIKS:14519245
Image 1
  • Check valve High-Pressure version
  • L and S series
  • Openingpressure: 0,2 - 5,0 bar
  • Valve body only or with cutting ring and union nut (-MS)
  • Steel, zinc/nickel-plated
Save to list

€124.60/ pieceexcl. VAT

€150.77incl. VAT

Estimated delivery date - 11/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FI-RV
Version
Inline mounting
Opening pressure
1,5 bar
Max. operating pressure
250 bar
Material
Steel
Surface protection
Zinc/nickel
Connections
42L
Options
W/o nut + cutting ring