STAUFF

STAUFF Check valve FI-RV-25S-W3-3

  • ERIKS:14519203
Image 1
  • Check valve High-Pressure version
  • L and S series
  • Openingpressure: 0,2 - 5,0 bar
  • Valve body only or with cutting ring and union nut (-MS)
  • Steel, zinc/nickel-plated
Save to list

€69.54/ pieceexcl. VAT

€84.14incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
FI-RV
Version
Inline mounting
Opening pressure
3 bar
Max. operating pressure
250 bar
Material
Steel
Surface protection
Zinc/nickel
Connections
25S
Options
W/o nut + cutting ring