

€10.96/ pieceexcl. VAT
€13.26incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FI-RV |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 400 bar |
Material | Steel |
Surface protection | Zinc/nickel |
Connections | 6L |
Options | W/o nut + cutting ring |